Skip Content
SWITCH SNAP ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH SNAP ACTION

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X290
  • Mfr. Model # 6X290
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Plastic
  • Operating Force 3.2 oz.
  • Series A
  • Operating Temp. Range -25 Degrees to 80 Degrees C
  • Max. Pretravel 0.472"
  • Differential Travel 0.087"
  • Release Force 0.50 oz.
  • Over Travel 0.094"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Hinge Roller, Lever
  • Lever Actuator Length - Snap Action Switch 1.91"
  • Width - Snap Action Switch 1.94"
  • Height - Snap Action Switch 1.16"
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.69"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 20A @ 480 V
  • DC Contact Rating - Snap Action Switch 20 A @ 14 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list