Skip Content
SWITCH SNAP ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SNAP ACTION

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X288
  • Mfr. Model # 6X288
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Plastic
  • Operating Force 14.1 to 22.0 oz.
  • Series A
  • Operating Temp. Range -25 Degrees to 80 Degrees C
  • Over Travel 0.220"
  • Release Force 10.00 oz.
  • Max. Pretravel 0.051"
  • Differential Travel 0.008"
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Panel Mount, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Basic Actuator Type - Snap Action Switch Plunger
  • Snap Action Switch Type Industrial Snap Action Switch
  • Number of Circuits - Snap Action Switch 1
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 20A @ 480 V
  • DC Contact Rating - Snap Action Switch 20 A @ 14 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list