Skip Content
SWITCH SNAP ACTION 2 CIRC 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SNAP ACTION 2 CIRC 480V

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C916
  • Mfr. Model # 6C916
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Plastic
  • Operating Force 20.10 oz.
  • Operating Temp. Range -25 Degrees to 80 Degrees C
  • Series DZ
  • Max. Pretravel 0.067"
  • Release Force 2.00 oz.
  • Differential Travel 0.4mm
  • Over Travel 0.005"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 2
  • Height - Snap Action Switch 0.89"
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.69"
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Contact Form- Switches DPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 10A @ 480 V
  • DC Contact Rating - Snap Action Switch 10 A @ 30 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list