Skip Content
SWITCH SNAP ACTION 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SNAP ACTION 15A

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XG49
  • Mfr. Model # 3XG49
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic
  • Operating Force 19.1 oz.
  • Series Z
  • Operating Temp. Range -25 Degrees to 80 Degrees C
  • Max. Pretravel 0.071"
  • Release Force 4.00 oz.
  • Differential Travel 0.002"
  • Over Travel 0.063"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Snap Action Switch Type Industrial Snap Action Switch
  • Actuator Type - Snap Action Switch Plunger, Short
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 1
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.03" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 480 V
  • DC Contact Rating - Snap Action Switch 15 A @ 14 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list