Skip Content
SWITCH SINGLE PULL SNG THRW 12V 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SINGLE PULL SNG THRW 12V 10A

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA004778001
  • Mfr. Model # 004778001
  • UNSPSC # 25174417
  • CATALOGUE PAGE # 3061
  • Shipping Weight 0.104 lbs

Product Details

Single pull single throw illuminated in ON position, three 1/4 inch blade terminals, maximum load 12V/10A, includes red and orange interchangeable lenses, fits dashboards up to 1/8 inch thick.

Technical Specs

  • Item Switch with Control Lamp
  • Includes Two Interchangeable Lenses
  • Contact Form Single Pull Single Throw
  • DC Contact Rating 10 A @ 12 V
  • Terminals 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list