close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
SWITCH SINGLE POLE OFF/ON
- Item # CLH75908
- Mfr. Model # 75908
- UNSPSC # 12161902
- CATALOGUE PAGE # 3064
- Shipping Weight 1.3 lbs
Product Details
Intermittent/continuous, weather resistant disconnect switch. Electrical rating 2,000 amp intermittent. 30 seconds on, 3 minutes off, 300 A continuous. Sealed between shaft and mounting stem: case and terminal insulator. Mounting stem size 3/4 inch-16. Te
Technical Specs
- Amps AC 300 A
- For Use With 6 - 36 VDC systems
- Item Single Pole Switches
- Material of Construction Plated Steel
- Width 3.385"
- Duty Continuous
- Contact Form Silver or Copper
- Voltage 6 - 36 VDC
- IP Rating IP67
Compliance and Restrictions
-
None