SWITCH SELECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH SELECTOR

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB5AD21
  • Mfr. Model # XB5AD21
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.095 lbs

Product Details

Operator, 22 mm, maintained, plastic, 2 position switch with 1 NO.

Technical Specs

  • Action Maintained / Maintained
  • Switch Operation @ Position B X
  • Switch Operation @ Position A O
  • Item Non-Illuminated Selector Switch
  • Colour Black
  • Size 22 mm
  • Key Removal Left
  • Position 2
  • Type of Operator Lever
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • IP Rating 65
  • Cam No Cam
  • Switch Operation @ Position C No Third Position
  • Contact Form 1NO
  • Contact Rating 10A @ 600 VAC
  • Switch Operation @ Position D No Fourth Position
  • Operator Head Material Polyamide
  • Basic Material Plastic
  • Bezel Material Plastic
  • NEMA Contact Rating Designation B600/Q600
  • Bezel Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list