Skip Content
SWITCH SELECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SELECTOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001SKS43FBH1
  • Mfr. Model # 9001SKS43FBH1
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Item Selector Switch, Complete Unit
  • Includes 5B537, Left Side Mount
  • Size 30mm
  • Cam C
  • Switch Operation @ Position B OX
  • Switch Operation @ Position A XO
  • Switch Operation @ Position C OX
  • NEMA Rating 4, 4X, and 13
  • Standards UL, CSA, CE
  • Position 3
  • Switch Operation @ Position D -
  • Action Maintained / Maintained / Maintained
  • Key Removal No Key
  • Contact Form 1NO/1NC
  • Type of Operator Extended Lever
  • Contact Rating 10A @ 600 VAC
  • IP Rating 65
  • Operator Head Material Polycarbonate
  • NEMA Contact Rating Designation A600/Q600
  • Bezel Color Chrome
  • Basic Material Plastic
  • Bezel Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list