SWITCH SELECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SELECTOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001KS43FBH1
  • Mfr. Model # 9001KS43FBH1
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Black
  • Includes 5B537, Left Side Mount
  • Item Selector Switch, Complete Unit
  • Size 30mm
  • Cam C
  • Switch Operation @ Position B OX
  • Switch Operation @ Position A XO
  • Switch Operation @ Position C OX
  • NEMA Rating 4 and 13
  • Position 3
  • Standards UL, CSA, CE
  • Switch Operation @ Position D -
  • Action Maintained / Maintained / Maintained
  • Key Removal No Key
  • Contact Form 1NO/1NC
  • Type of Operator Extended Lever
  • Contact Rating 10A @ 600 VAC
  • Operator Head Material Polycarbonate
  • IP Rating 65
  • NEMA Contact Rating Designation A600/Q600
  • Bezel Color Chrome
  • Basic Material Metal
  • Bezel Material Zinc Die Cast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list