Skip Content
SWITCH SELECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SELECTOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKS46
  • Mfr. Model # 9001SKS46
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Operator Only
  • Item Corrosion-Resistant Selector Switch
  • Size 30mm
  • Switch Operation @ Position B -
  • Cam F
  • Switch Operation @ Position A -
  • Switch Operation @ Position C -
  • NEMA Rating 4, 4X, 13
  • Position 3
  • Switch Operation @ Position D -
  • Standards UL/CSA/CE
  • Action Maintained / Maintained / Maintained
  • Key Number No Key
  • Key Removal No Key
  • Type of Operator Operator Not Included
  • IP Rating 65
  • Bezel Color Black
  • Operator Head Material No Operator
  • Basic Material Plastic
  • Operator Color No Operator
  • Bezel Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list