Skip Content
SWITCH SELECTOR STD BLK 3 POSITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SELECTOR STD BLK 3 POSITION

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AD8
  • Mfr. Model # ZB5AD8
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Selector Switch
  • Position 3
  • Size 22mm
  • Action Maintained / Maintained / Momentary
  • Switch Operation @ Position B OXOX
  • Cam No Cam
  • Switch Operation @ Position A XOOX
  • Switch Operation @ Position C OXXO
  • Key Number No Key
  • Key Removal No Key
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Switch Operation @ Position D No Fourth Position
  • Type of Operator Lever
  • IP Rating 65
  • Operator Color Black
  • Basic Material Plastic
  • Operator Head Material Plastic
  • Bezel Color Black
  • Bezel Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list