Skip Content
SWITCH SELECTOR STD BLK 3 POSITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SELECTOR STD BLK 3 POSITION

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AD5
  • Mfr. Model # ZB5AD5
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.1 lbs

Product Details

Selector switch, number of directions 3, return type center, 22 mm.

Technical Specs

  • Action Momentary/Maintained/Momentary
  • Item Non-Illuminated Selector Switch
  • Size 22 mm
  • Switch Operation @ Position B OOOXXX
  • Switch Operation @ Position A XXOOOX
  • Switch Operation @ Position C OXXXOO
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Type of Operator Lever
  • Position 3
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • IP Rating 66
  • Cam No Cam
  • Key Number No Key
  • Key Removal No Key
  • Switch Operation @ Position D No Fourth Position
  • Operator Head Material Plastic
  • Basic Material Plastic
  • Bezel Material Nylon
  • Operator Color Black
  • Bezel Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list