Skip Content
SWITCH SELECTOR STD BLK 2 POSITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SELECTOR STD BLK 2 POSITION

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AD4
  • Mfr. Model # ZB5AD4
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.04 lbs

Product Details

Selector switch, number of directions 2, return type momentary right to left, 22 mm.

Technical Specs

  • Action Maintained / Momentary
  • Item Non-Illuminated Selector Switch
  • Size 22 mm
  • Switch Operation @ Position B XXXOOO
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Switch Operation @ Position A OOOXXX
  • Position 2
  • Type of Operator Lever
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • IP Rating 66

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List