SWITCH SELECTOR LONG BLK 2 POSITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SELECTOR LONG BLK 2 POSITION

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AJ4
  • Mfr. Model # ZB5AJ4
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Selector Switch
  • Size 22mm
  • Position 2
  • Action Maintained / Momentary
  • Cam No Cam
  • Switch Operation @ Position A OX
  • Switch Operation @ Position B XO
  • Key Number No Key
  • Switch Operation @ Position C No Third Position
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Type of Operator Extended Lever
  • Key Removal No Key
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Operator Head Material Plastic
  • IP Rating 65
  • Basic Material Plastic
  • Operator Color Black
  • Bezel Color Black
  • Bezel Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list