Skip Content
SWITCH SELECTOR LONG BLK 2 POSITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SELECTOR LONG BLK 2 POSITION

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AJ2
  • Mfr. Model # ZB5AJ2
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Selector Switch
  • Size 22mm
  • Position 2
  • Action Maintained / Maintained
  • Cam No Cam
  • Switch Operation @ Position B XO
  • Switch Operation @ Position A OX
  • Switch Operation @ Position C No Third Position
  • Key Removal No Key
  • Key Number No Key
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Type of Operator Extended Lever
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • IP Rating 65
  • Operator Color Black
  • Basic Material Plastic
  • Switch Operation @ Position D No Fourth Position
  • Bezel Color Black
  • Operator Head Material Plastic
  • Bezel Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list