Skip Content
SWITCH SELECTOR - KEY OPERATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SELECTOR - KEY OPERATED

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB5AG21
  • Mfr. Model # XB5AG21
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.14 lbs

Product Details

Selector switch, non illuminated. Position 2. Number of directions 2. Operation type maintained. Size 22 mm. Voltage 600 VAC. Amps AC 10. Contact type 1NO. Colour black. Keyed switch. Key removal left. NEMA rating 1,2,3,4,4X,12, and 13. Material of construction, plastic. Standards UL/CSA. Includes operator, key and contact block.

Technical Specs

  • Includes Key
  • Colour Chrome
  • Action Maintained / Maintained
  • Item Non-Illuminated Selector Switch
  • Size 22 mm
  • Switch Operation @ Position A O
  • Switch Operation @ Position B X
  • Contact Form 1NO
  • Key Removal Left
  • Position 2
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Type of Operator Keyed
  • Contact Rating 10 A @ 600 VAC
  • IP Rating 66
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List