Skip Content
SWITCH SELECTOR 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SELECTOR 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KS11K3H13
  • Mfr. Model # 9001KS11K3H13
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour -
  • Includes 5B537, Right Side Mount
  • Item Selector Switch, Complete Unit
  • Cam E
  • Size 30mm
  • Switch Operation @ Position A XO
  • Switch Operation @ Position B OX
  • Switch Operation @ Position C -
  • NEMA Rating 4 and 13
  • Key Removal Left/Right
  • Position 2
  • Standards UL, CSA, CE
  • Switch Operation @ Position D -
  • Action Maintained / Maintained
  • Type of Operator Keyed
  • Contact Form 1NO/1NC
  • Contact Rating 10A @ 600 VAC
  • IP Rating 65
  • NEMA Contact Rating Designation A600/Q600
  • Operator Head Material Brass/Zamak
  • Basic Material Metal
  • Bezel Color Chrome
  • Bezel Material Zinc Die Cast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list