Skip Content
SWITCH SELECTOR 3 POSITION STD BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SELECTOR 3 POSITION STD BLK

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BD3
  • Mfr. Model # ZB4BD3
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.09 lbs

Product Details

Switch, material metal, number of directions 3, return type maintained, 22 mm.

Technical Specs

  • Item Non-Illuminated Selector Switch
  • Action Maintained / Maintained / Maintained
  • Size 22 mm
  • Switch Operation @ Position A XXOOOX
  • Switch Operation @ Position B OOOXXX
  • Switch Operation @ Position C OXXXOO
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Position 3
  • Type of Operator Lever
  • IP Rating 66
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List