Skip Content
SWITCH SELECTOR 3 POSITION LONG BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SELECTOR 3 POSITION LONG BLK

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BJ5
  • Mfr. Model # ZB4BJ5
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Size 22mm
  • Item Selector Switch
  • Position 3
  • Action Momentary / Maintained / Momentary
  • Cam No Cam
  • Switch Operation @ Position B OXOX
  • Switch Operation @ Position A XOOX
  • Switch Operation @ Position C OXXO
  • Key Number No Key
  • Key Removal No Key
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Type of Operator Extended Lever
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Basic Material Metal
  • Operator Head Material Plastic
  • Operator Color Black
  • Bezel Material Zinc
  • Bezel Color Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list