Skip Content
SWITCH SELECTOR 22MM 2POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SELECTOR 22MM 2POS

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BG41
  • Mfr. Model # XB4BG41
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.31 lbs

Product Details

Selector switch, contact 1 NO, contact configuration (L) off, contact configuration (R) on, key removal left/right, lever keyed, material metal, 22 mm, 2 position.

Technical Specs

  • Action Maintained / Maintained
  • Colour Chrome
  • Size 22 mm
  • Item Non-Illuminated Selector Switch
  • Switch Operation @ Position A O
  • Contact Form 1NO
  • Includes Key
  • Switch Operation @ Position B X
  • Key Removal Left/Right
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Position 2
  • Standards IEC
  • Type of Operator Keyed
  • Contact Rating 10 A @ 600 VAC
  • IP Rating 66
  • Cam No Cam
  • Switch Operation @ Position C No Third Position
  • Switch Operation @ Position D No Fourth Position
  • Operator Head Material Zamak/Stainless Steel
  • NEMA Contact Rating Designation B600/Q600
  • Bezel Color Chrome
  • Basic Material Metal
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list