Skip Content
SWITCH,SELECTOR,22 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,SELECTOR,22 MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BD21
  • Mfr. Model # XB4BD21
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.21 lbs

Product Details

Black selector switch and contact block. 2 position stay put switch.

Technical Specs

  • Action Maintained / Maintained
  • Colour Black
  • Size 22 mm
  • Item Non-Illuminated Selector Switch
  • Contact Form 1NO
  • Switch Operation @ Position A O
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Switch Operation @ Position B X
  • Key Removal Left
  • Position 2
  • Type of Operator Lever
  • Standards IEC
  • Contact Rating 10 A @ 600 VAC
  • IP Rating 69K
  • Cam No Cam
  • Switch Operation @ Position C No Third Position
  • Switch Operation @ Position D No Fourth Position
  • NEMA Contact Rating Designation B600/Q600
  • Basic Material Metal
  • Operator Head Material Polyamide
  • Bezel Color Chrome
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list