Skip Content
SWITCH SELECTOR 2 POSITION LONG BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SELECTOR 2 POSITION LONG BLK

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BJ2
  • Mfr. Model # ZB4BJ2
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size 22mm
  • Item Selector Switch
  • Position 2
  • Cam No Cam
  • Action Maintained / Maintained
  • Switch Operation @ Position B XO
  • Key Removal No Key
  • Type of Operator Extended Lever
  • Switch Operation @ Position A OX
  • Switch Operation @ Position C No Third Position
  • Key Number No Key
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Basic Material Metal
  • Operator Head Material Plastic
  • Operator Color Black
  • Bezel Color Chrome
  • Bezel Material Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list