Skip Content
SWITCH,SEALED,WOBBLECOIL,FLANGE,SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,SEALED,WOBBLECOIL,FLANGE,SPD

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U169
  • Mfr. Model # 12U169
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Enclosed Snap Action Switch, Flange Mount
  • Movement Pretravel (PT) 15 Degrees max
  • NEMA Rating 1, 3, 4
  • Operating Force 7 Oz. Max.
  • Standards UL, CSA
  • IP Rating 66
  • Travel Pretravel 15 Degrees Max.
  • Series BZ
  • Actuator Style - Limit Switch Wobble Stick, Coil Spring
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Body Style - Limit Switch Miniature
  • Boot Sealed Actuator - Limit Switch Yes
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 4.29"
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 3.04"
  • Body Depth - Limit Switch 1.00"
  • AC Contact Rating - Limit Switch 15 A @ 600 V
  • DC Contact Rating - Limit Switch 15 A @ 250 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list