SWITCH,SEALED,TOPROLLER,ADJ,FLANGE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH,SEALED,TOPROLLER,ADJ,FLANGE,

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U170
  • Mfr. Model # 12U170
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Operating Force 10 Oz. to 20 Oz.
  • Movement Pretravel (PT) .188 in max: Overtravel (OT) .219 in min: Differential Travel (DT) .006 in max: Release Force 6 oz max
  • Item Enclosed Snap Action Switch, Flange Mount
  • NEMA Rating 1, 3, 4
  • Standards UL, CSA
  • Body Material Zinc Die Cast
  • Series BZ
  • Operating Temp. Range -25 Degrees F - 160 Degrees F
  • Roller Material Steel
  • Wiring Entry 1/2" NPT
  • IP Rating 66
  • Roller Width 0.25"
  • Roller Dia. 0.75"
  • Electrical Connection Screw Terminals
  • Travel Maximum Pretravel 0.188", Minimum Over Travel 0.219", Differential Travel 0.006"
  • Arm Material Steel
  • Basic Actuator Style - Limit Switch Plunger
  • Body Style - Limit Switch Miniature
  • Boot Sealed Actuator - Limit Switch Yes
  • Actuator Style - Limit Switch Plunger, Roller Lever
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches 1NC/1NO
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Length - Limit Switch 0.91"
  • Body Height - Limit Switch 1.75"
  • Body Depth - Limit Switch 1.00"
  • DC Contact Rating - Limit Switch 2 A @ 250 V
  • Body Width - Limit Switch 3.04"
  • AC Contact Rating - Limit Switch 15 A @ 600 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list