Skip Content
SWITCH,SEALED,TOP PLUNGER,SIDE,DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,SEALED,TOP PLUNGER,SIDE,DPDT

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U185
  • Mfr. Model # 12U185
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Movement Pretravel (PT) .110 in max: Overtravel (OT) .125 in min: Differential Travel (DT) .060 in min: Release Force 6 oz min
  • NEMA Rating 1, 3, 4
  • Item Enclosed Snap Action Switch, Side Mount
  • Operating Force 25 Oz. to 59 Oz.
  • Standards UL, CSA
  • Body Material Zinc Die Cast
  • Series DTE6
  • Operating Temp. Range -25 Degrees F - 160 Degrees F
  • IP Rating 66
  • Travel Maximum Pretravel 0.110", Minimum Over Travel 0.125", Differential Travel 0.060"
  • Wiring Entry 1/2" NPT
  • Electrical Connection Screw Terminals
  • Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch Yes
  • Basic Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 2NC/2NO
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 1.06"
  • Body Height - Limit Switch 2.30"
  • AC Contact Rating - Limit Switch 10 A @ 240 V
  • DC Contact Rating - Limit Switch 10 A @ 240 V
  • Body Width - Limit Switch 1.00"
  • Body Depth - Limit Switch 3.04"
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list