Skip Content
SWITCH,SAFETY,ROLLERPLUNGER,MBB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,SAFETY,ROLLERPLUNGER,MBB

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T808
  • Mfr. Model # 11T808
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Depth 0.63"
  • Height 1.93"
  • Item Global Miniature Safety Switch
  • Style Sintered Iron Roller Plunger
  • Width 1.57"
  • Description/Special Features IP66: Die-Cast Housing, Bottom Exit: Mechanical Life 10 Million Operations
  • Contact Form 1NC, Direct Opening, Slow Action, Make Before Break
  • Movement Pretravel: 4 mm, Overtravel: 5.0 mm, Differential Travel: 0.7+/-0.5 mm
  • Series 924CE
  • Operating Force 5.06 lbs.
  • NEMA Rating 1, 3, 4, 12, 13
  • Operating Temp. Range 32 Degrees - 221 Degrees F
  • Standards UL, CE, CSA, SIL 3 Capable
  • Cable Length 3 ft.
  • IP Rating 66
  • Actuator Length 1.19"
  • AC Contact Rating 100mA - 10A @ 240V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list