Skip Content
SWITCH SAFETY HD 600VAC 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY HD 600VAC 30A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHU361DF
  • Mfr. Model # HU361DF
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.84 lbs

Technical Specs

  • Item Safety Switch
  • Depth 8.8"
  • HP 20 HP @ 600VAC
  • Height 16.5"
  • Material of Construction Fiberglass
  • Number of Wires 3
  • Number of Poles 3
  • Width 11"
  • Phase 3
  • Contact Form 3PST
  • Duty Heavy
  • NEMA Enclosure Type 4X
  • Standards UL Listed
  • Voltage 600VAC
  • Fusible / Nonfusible Nonfusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list