Skip Content
SWITCH SAFETY DISCONNECT 60A 600VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY DISCONNECT 60A 600VAC

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETDS60AX
  • Mfr. Model # DS60AX
  • UNSPSC # 39122233
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Height 10.7"
  • Depth 7.8"
  • HP 2 to 40 HP @ 600V
  • Includes Auxiliary Contact 3D305 Preinstalled, Knockouts
  • Item Disconnect Switch
  • Material of Construction Valox
  • Number of Poles 3
  • Phase 3
  • Number of Wires 3
  • Width 6.3"
  • Contact Form 3PST
  • Duty Heavy
  • NEMA Enclosure Type 3R,4X,12K,& IP67
  • Voltage 600VAC
  • Standards UL,uCL,NOM
  • Fusible / Nonfusible Nonfusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list