Skip Content
SWITCH SAFETY 600 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 600 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH366
  • Mfr. Model # H366
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 179.0 lbs

Technical Specs

  • Depth 10.2"
  • Height 50.2"
  • HP 400 HP @ 600VAC
  • Item Safety Switch
  • Number of Poles 3
  • Number of Wires 3
  • Phase 3
  • Contact Form 3PST
  • Width 27.6"
  • Fusible / Nonfusible Fusible
  • Voltage 600VAC
  • NEMA Enclosure Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list