Skip Content
SWITCH SAFETY 60 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 60 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH362DS
  • Mfr. Model # H362DS
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.65 lbs

Technical Specs

  • Depth 7"
  • Height 16.9"
  • Item Safety Switch
  • HP 30 HP @ 600VAC
  • Number of Wires 3
  • Number of Poles 3
  • Material of Construction Stainless Steel
  • Phase 3
  • Width 8.9"
  • Contact Form 3PST
  • Duty Heavy
  • NEMA Enclosure Type 3, 3R, 4, 4X, 12
  • Fusible / Nonfusible Fusible
  • Voltage 600VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List