Skip Content
SWITCH SAFETY 60 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 60 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH362AWK
  • Mfr. Model # H362AWK
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.8 lbs

Technical Specs

  • HP 30 HP @ 600VAC
  • Depth 7"
  • Item Safety Switch
  • Height 16.5"
  • Number of Wires 3
  • Number of Poles 3
  • Phase 3
  • Width 9"
  • NEMA Enclosure Type 3R, 12
  • Duty Heavy
  • Contact Form 3PST
  • Voltage 600VAC
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list