Skip Content
SWITCH SAFETY 60 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 60 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH222NRB
  • Mfr. Model # H222NRB
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.21 lbs

Technical Specs

  • Depth 4.9"
  • Height 14.9"
  • Item Safety Switch
  • HP 10 HP @ 240VAC
  • Number of Poles 2
  • Number of Wires 3
  • Width 6.6"
  • Phase 1
  • Contact Form 2PST
  • Duty Heavy
  • NEMA Enclosure Type 3R
  • Voltage 240VAC
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list