SWITCH SAFETY 400 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 400 AMP

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH365
  • Mfr. Model # H365
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • Depth 10.2"
  • HP 250 HP @ 600VAC
  • Height 50.2"
  • Item Safety Switch
  • Number of Poles 3
  • Phase 3
  • Number of Wires 3
  • Duty Heavy
  • Contact Form 3PST
  • Width 27.6"
  • NEMA Enclosure Type 1
  • Voltage 600VAC
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list