Skip Content
SWITCH SAFETY 400 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 400 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHU365R
  • Mfr. Model # HU365R
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 187.0 lbs

Technical Specs

  • Depth 10.1"
  • Height 50.3"
  • HP 350 HP @ 600VAC, 50 HP @ 250/600VDC
  • Number of Wires 3
  • Number of Poles 3
  • Phase 3
  • Item Safety Switch
  • Width 27.9"
  • Contact Form 3PST
  • Voltage 600VAC
  • Fusible / Nonfusible Nonfusible
  • NEMA Enclosure Type 3R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list