Skip Content
SWITCH SAFETY 400 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 400 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDD325NR
  • Mfr. Model # D325NR
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • HP 125 HP @ 240VAC
  • Depth 10.1"
  • Height 30.6"
  • Number of Wires 4
  • Item Safety Switch
  • Phase 3
  • Voltage 240VAC
  • Fusible / Nonfusible Fusible
  • NEMA Enclosure Type 3R
  • Width 21.4"
  • Contact Form 3PST

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List