Skip Content
SWITCH SAFETY 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 30A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH361AWK
  • Mfr. Model # H361AWK
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.96 lbs

Technical Specs

  • Depth 5"
  • Height 14.6"
  • HP 15 HP @ 600VAC
  • Item Safety Switch
  • Number of Poles 3
  • Number of Wires 3
  • Phase 3
  • Width 6.6"
  • Contact Form 3PST
  • Duty Heavy
  • Voltage 600VAC
  • NEMA Enclosure Type 3R, 12
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list