Skip Content
SWITCH SAFETY 30 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 30 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHU361DS
  • Mfr. Model # HU361DS
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.85 lbs

Technical Specs

  • HP 15 HP @ 600VAC
  • Height 15"
  • Depth 5.1"
  • Item Safety Switch
  • Number of Poles 3
  • Material of Construction Stainless Steel
  • Number of Wires 3
  • Phase 3
  • Contact Form ST
  • Width 7.2"
  • Duty Heavy
  • NEMA Enclosure Type 4, 4X, 5
  • Fusible / Nonfusible Nonfusible
  • Voltage 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list