Skip Content
SWITCH SAFETY 200 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 200 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH324N
  • Mfr. Model # H324N
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.7 lbs

Technical Specs

  • Height 31.1"
  • HP 60 HP @ 240VAC
  • Depth 12.6"
  • Item Safety Switch
  • Number of Poles 3
  • Number of Wires 4
  • Phase 3
  • Width 17"
  • Duty Heavy
  • NEMA Enclosure Type 1
  • Contact Form ST
  • Voltage 240VAC
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list