Skip Content
SWITCH SAFETY 200 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SAFETY 200 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDD224NRB
  • Mfr. Model # D224NRB
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.64 lbs

Technical Specs

  • Height 29.3"
  • Depth 8.3"
  • HP 25 HP @ 240VAC
  • Number of Poles 2
  • Item Safety Switch
  • Number of Wires 3
  • Phase 1
  • Contact Form 2PST
  • Width 17.3"
  • Duty General
  • Voltage 240VAC
  • NEMA Enclosure Type 3R
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list