SWITCH SAFETY 100 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH SAFETY 100 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH363
  • Mfr. Model # H363
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Technical Specs

  • Depth 6.4"
  • Height 21.2"
  • HP 60 HP @ 600VAC
  • Width 8.5"
  • Phase 3
  • Item Safety Switch
  • Number of Poles 3
  • Number of Wires 3
  • Contact Form 3PST
  • Duty Heavy
  • Voltage 600VAC
  • NEMA Enclosure Type 1
  • Protection Method Fusible
  • Amps AC 100
  • For Use With Class R Fuse
  • Material of Construction Steel
  • Standards UL Listed
  • Fuse Kit (Class R) Mfr. No. RFK10
  • IP Rating 20
  • Metallic / Non-Metallic Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list