SWITCH SAFETY 100 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH SAFETY 100 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH323NRB
  • Mfr. Model # H323NRB
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • Height 22"
  • HP 15 HP @ 240VAC
  • Item Safety Switch
  • Depth 5.1"
  • Number of Poles 3
  • Number of Wires 4
  • NEMA Enclosure Type 3R
  • Contact Form 3PST
  • Voltage 240VAC
  • Duty Heavy
  • Phase 3
  • Width 9.6"
  • Protection Method Fusible
  • For Use With Class R Fuse
  • Amps AC 100
  • Material of Construction Galvannealed Steel
  • Fuse Kit (Class R) Mfr. No. RFK10
  • Standards UL Listed
  • IP Rating 14
  • Metallic / Non-Metallic Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list