SWITCH,ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH,ROTARY

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X739
  • Mfr. Model # 4X739
  • UNSPSC # 39121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Rotary Switch
  • Number of Connections 5
  • Contact Form SP4T
  • Switch Function Off/On/On/On/On
  • Terminals Solder Lug
  • Operating Temp. Range 32 Degrees - 185 Degrees F
  • AC Contact Rating 6A @ 125VAC
  • Mounting Hole 15/32"
  • Stem Length 0.46"
  • Stem Dia. and Thread Size 15/32-32 UNS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list