Discontinued with Replacement
SWITCH,ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH,ROTARY

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X087
  • Mfr. Model # 4X087
  • UNSPSC # 39121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
SWITCH ROTARY OFF/ON/ON/ON

Your Price: NA

Technical Specs

  • Terminals Solder Lug
  • Item Rotary Switch
  • Number of Connections 4
  • Contact Form SP3T
  • Switch Function Off/On/On/On
  • Operating Temp. Range 32 Degrees F - 185 Degrees F
  • Mounting Hole 15/32"
  • Stem Length 0.46"
  • DC Contact Rating 1 A @ 125 V
  • AC Contact Rating 4A @ 125VAC
  • Stem Dia. and Thread Size 15/32-32 UNS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list