Skip Content
SWITCH ROTARY UNIV 10AMP 12V PLTD C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH ROTARY UNIV 10AMP 12V PLTD C

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH9500
  • Mfr. Model # 9500
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 3063
  • Shipping Weight 0.2 lbs

Product Details

Plated steel case universal rotary switch . Two crew terminals with a lever actuator and 1/2 inch-20 thread mounting stem. 10 Amps at 12 VDC.

Technical Specs

  • Terminals 2 Screw
  • Item Ignition Switches
  • Contact Form Bronze
  • DC Contact Rating 10 A @ 12 V
  • Stem Dia. and Thread Size 1/2"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list