Skip Content
SWITCH,ROTARY CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,ROTARY CAM

ADVANCE CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6A613
  • Mfr. Model # 6A613
  • UNSPSC # 39121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • HP @ 1 Phase - 230V 7-1/2
  • HP @ 1 Phase - 115V 3
  • HP @ 3 Phase - 480V -
  • HP @ 3 Phase - 240V -
  • HP @ 3 Phase - 600V -
  • Number of Poles 2
  • Item Rotary Cam Switch
  • Inductive Amps 40
  • Phase 1
  • Resistive Amps 40
  • Voltage Rating 600
  • Standards International

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list