SWITCH ROTARY CAM CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH ROTARY CAM CSA

ADVANCE CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6A612
  • Mfr. Model # 6A612
  • UNSPSC # 39121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 1 Phase - 115V -
  • HP @ 3 Phase - 480V 10
  • HP @ 3 Phase - 600V 10.0
  • Item Rotary Cam Switch
  • Phase 3
  • Voltage Rating 600
  • Number of Poles 3
  • Resistive Amps 20
  • Inductive Amps 20
  • Standards International

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list