Skip Content
SWITCH, ROCKER, SPST, TAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH, ROCKER, SPST, TAB

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2VLR8
  • Mfr. Model # 2VLR8
  • UNSPSC # 39121541
  • CATALOGUE PAGE # 1320
  • Shipping Weight 0.2 lbs

Product Details

Rotary switch, contact form SP3T, switch function off/on/on/on, current at 120 VAC 4 amps, mounting hole size 1/2 inch diameter, number of connections 4, terminals solder lugs.

Technical Specs

  • Item Rotary Switch
  • Contact Form SP3T
  • Number of Connections 5
  • Switch Function Off/On/On/On
  • Terminals Solder Lug
  • Standards cULus, ENEC
  • Operating Temp. Range 85 Degrees C
  • Mounting Hole 1/2"
  • Stem Length 1/4"
  • AC Contact Rating 13 A @ 125 V, 6.5 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list