SWITCH, ROCKER, SPST, TAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH, ROCKER, SPST, TAB

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2VLP4
  • Mfr. Model # 2VLP4
  • UNSPSC # 39121541
  • CATALOGUE PAGE # 1320
  • Shipping Weight 0.11 lbs

Product Details

Toggle switch, current at 120 VAC 20 amps, current at 250 VAC 10 amps, contact form DPST, maximum power 1.5 HP, switch function on/off, terminals screw, mounting hole size 1/2 inch, number of connections 4.

Technical Specs

  • HP 1-1/2
  • Item Toggle Switch
  • Number of Connections 4
  • Contact Form DPST
  • Switch Function Maintained On/Off
  • Terminals Screw
  • Standards UL
  • Operating Temp. Range 185 Degrees F
  • Stem Length 0.500"
  • Stem Dia. and Thread Size 0.500"
  • Mounting Hole 0.50" dia.
  • AC Contact Rating 20 A @ 125 V, 10 A @ 250 V
  • Actuator Length 0.68"
  • Actuator Style Bat
  • Includes Mounting Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list