SWITCH, ROCKER, SPST, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH, ROCKER, SPST, SCREW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2VLR1
  • Mfr. Model # 2VLR1
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.06 lbs

Technical Specs

  • HP 2 @ 110/250 VAC
  • Item Rocker Switch
  • Number of Connections 2
  • Switch Color Black
  • Contact Form SPST
  • Switch Function On/Off
  • Terminals Screw
  • Operating Temp. Range 32 - 104 Degrees F
  • Mounting Hole 0.83" x 1.45"
  • Standards UL
  • Body Colour Black
  • AC Contact Rating 20 A @ 125 V, 15 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list