Skip Content
SWITCH, ROCKER, SPDT, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH, ROCKER, SPDT, SCREW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LNE4
  • Mfr. Model # 2LNE4
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Rocker Switch
  • HP 1-1/2 @ 110/250 VAC
  • Number of Connections 3
  • Switch Color Red
  • Contact Form SPDT
  • Switch Function On/On
  • Terminals Screw
  • Standards UL
  • Operating Temp. Range 32 - 104 Degrees F
  • Mounting Hole 0.83" x 1.45"
  • Body Colour Red
  • AC Contact Rating 20 A @ 125 V, 15 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list